Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Fuse Clamp, 600V, 100A

  • Mfr # 32-004G

  • Zoro # G9034641


product price: $68.30
/ea

Key Features

Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-004G
Zoro #
G9034641
UPC #
00782001751265
Country of Origin
Mexico

Details

Item
PLASTIC FUSE CLAMP 600V 100A
Body Material
Plastic

Description

PLASTIC FUSE CLAMP 600V 100A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.