Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PnlMntFuseHldr, 600VAC, 600VDC, ClassCC, Pnl

  • Mfr # GPM-WTR

  • Zoro # G316497751


product price: $60.29
/ea
Sold in multiples of 10 for $602.90

Key Features

Mounting Style
Panel
Connector Type
1/4 in Quick Connect/Solder
Body Material
Thermoplastic
Number of Poles
1
Mounting Hole
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-WTR
Zoro #
G316497751
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
28.7 mm
For Fuse Diameter
13/32 in
Overall Length
61.5 mm
For Fuse Length
1 1/2 in

Details

Mounting Style
Panel
Connector Type
1/4 in Quick Connect/Solder
Item
Panel Mount Fuse Holder
Body Material
Thermoplastic
Number of Poles
1
Mounting Hole
0.17 in
DC Voltage Rating
600 V DC
Current - Maximum
30 A
Fuse Cap Style
Screw Knob
Standards
RoHS
AC Voltage Rating
600 V AC
Features
All 30 A Holders have Glass-Filled Polyester Insulators for Extra Dependability And Trouble-Free Installation, Flange Design Allows Front or Rear Mounting, Patented Design Allows Same Body to Accept Screw or Bayonet Knob
Fits Fuse Type
Class CC
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.