Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, 1 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB69101

  • Zoro # G9038817


product price: $213.02
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB69101
Zoro #
G9038817
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Width
2.73 in
Height
3.55 in
Mounting Hole Dia.
0.88 in, 0.44 in
Load Side Stud Size
7/16-20 x .55"
Line Side Stud Size
13/16-16 x 1.06"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, UL 1953
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Fuse UL Class
UL1953 Open-style
Series
MPDB
Connector Type
Box Lug
Amp Range
620 to 760A
Short Circuit Rating (Class T)
800 kA
Short Circuit Rating (Standalone)
10 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Class L)
800 kA
Short Circuit Rating (Class RK5)
600 kA
Short Circuit Rating (Class CC)
30 kA
Number of Openings per Pole (Primary)
2
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class RK1)
600 kA
Short Circuit Rating (Class J)
600 kA
Wire Range
4 AWG to 500 MCM, 14 AWG to 2/0 AWG

Description

Power Dstribution Block AL LG 760A 1P 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.