Zoro Homepage

Power Distribution Block, 1 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB69341

  • Zoro # G9039033


product price: $402.15
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB69341
Zoro #
G9039033
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.31 in
Length
5.70 in
Height
3.55 in
Mounting Hole Dia.
0.94 in
Load Side Stud Size
15/16-16 x 1-1/4"
Line Side Stud Size
15/16-16 x 1-1/4"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Fuse UL Class
UL1953 Open-style
Standards
CSA Class 6228-01, UL 1953
Connector Type
Box Lug
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Series
MPDB
Amp Range
1360 to 1680A
Connector Material
Tin-plated Aluminum
Number of Openings per Pole (Primary)
4
Short Circuit Rating (Standalone)
10 kA
Wire Range
2 AWG to 600 MCM

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 4, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 2 AWG, For Load Copper Wire Size - Maximum 600 kcmil, Maximum Current - Copper Conductor 1,680 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.