Shop MERSEN
See all product information
Create Account
Power Distribution Block, 175 A, 1,000 V
- Mfr # MPDB62130
- Zoro # G123720684
product price:Â
$
43.35
/ea
Key Features
Primary Wire Range
2/0-#14
Maximum Voltage
1,000 V
Line Connections/Pole
1
Power Distribution Block Design
Open
For Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB62130
- Zoro #
- G123720684
- UPC #
- 0782001450595
- Country of Origin
- Mexico
- Primary Wire Range
- 2/0-#14
- Maximum Voltage
- 1,000 V
- Line Connections/Pole
- 1
- Power Distribution Block Design
- Open
- For Conductor Material
- Copper
- Standards
- CSA, RoHS, UL, UL 1953
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- UL 94 Flammability Rating
- V-0
- Item
- Power Distribution Block
- Secondary Wire Range
- #4-#14
- Maximum Current - Copper Conductor
- 175 A
- Load Side Connection Type
- Lug
- Terminal Material
- Copper
- Housing Material
- Glass Filled Polycarbonate
- Line Side Connection Type
- Lug
- Load Connections/Pole
- 4
Dimensions
- For Line Copper Wire Size - Minimum
- 14 AWG
- Overall Width
- 23.6 mm
- Overall Depth
- 71.4 mm
- For Line Copper Wire Size - Maximum
- 2/0 AWG
- Overall Length
- 78.2 mm
- For Load Copper Wire Size - Maximum
- 14 AWG
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V, Mounting Type Surface, Overall Depth 71.4 mm, Overall Length 78.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.