Power Distribution Block, 175 A, 1,000 V

  • Mfr # MPDB63190
  • Zoro # G523720673
product price: 
$
14.29
/ea

Key Features

For Conductor Material
Aluminum, Copper
For Line Copper Wire Size - Maximum
2/0 AWG
Load Connections/Pole
2
For Load Copper Wire Size - Maximum
2 AWG
Line Side Connection Type
Lug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB63190
Zoro #
G523720673
UPC #
0782001450243
Country of Origin
Mexico

Dimensions

For Line Copper Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Maximum
2 AWG
Overall Width
23.6 mm
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
71.4 mm
For Line Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
2/0 AWG
Overall Length
78.2 mm
Wire Rope Length
78.2 mm
Length
78.2 mm

Details

For Conductor Material
Aluminum, Copper
Load Connections/Pole
2
Line Side Connection Type
Lug
Primary Wire Range
2/0-#14
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Terminal Material
Aluminum
Maximum Voltage
1,000 V
Secondary Wire Range
#2-#14
Maximum Current - Copper Conductor
175 A
Standards
CSA, RoHS, UL, UL 1953
Item
Power Distribution Block
UL 94 Flammability Rating
V-0
Load Side Connection Type
Lug
Power Distribution Block Design
Open
Housing Material
Glass Filled Polycarbonate
Maximum Current - Aluminum Conductor
135 A
Line Connections/Pole
1

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V, Mounting Type Surface, Overall Depth 71.4 mm, Overall Length 78.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.