Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, 2 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB68322

  • Zoro # G9039173


product price: $526.29
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB68322
Zoro #
G9039173
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Height
3.55 in
Width
5.31 in
Mounting Hole Dia.
0.75 in
Load Side Stud Size
1/2-20 x 3/4"
Line Side Stud Size
11/16-16 x .88"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, UL 1953
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Connector Type
Box Lug
Fuse UL Class
UL1953 Open-style
Series
MPDB
Short Circuit Rating (Class RK1)
0 kA
Connector Material
Tin-plated Copper
Number of Openings per Pole (Primary)
2
Short Circuit Rating (Class T)
0 kA
Short Circuit Rating (Class J)
0 kA
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class RK5)
0 kA
Short Circuit Rating (Class L)
0 kA
Short Circuit Rating (Class CC)
0 kA
Short Circuit Rating (Class G)
0 kA
Wire Range
6 AWG to 350MCM, 10 AWG to 4/0 AWG

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 10 AWG, For Load Copper Wire Size - Maximum 4/0 AWG, Maximum Current - Copper Conductor 620 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 2, Overall Depth 90.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.