Zoro Homepage

Power Distribution Block, 3 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB62133

  • Zoro # G9038570


product price: $163.10
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB62133
Zoro #
G9038570
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.08 in
Height
2.81 in
Width
2.91 in
Mounting Hole Dia.
0.44 in, 1/4 in
Load Side Stud Size
1/2-28 x .38"
Line Side Stud Size
3/8-24 x .56"

Description

Power Dstribution Block CU MINI 175A 3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.