Zoro Homepage

Power Distribution Block, Adder Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB67520

  • Zoro # G9038001


product price: $43.79
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
Adder
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB67520
Zoro #
G9038001
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Height
3-1/4 in
Width
1.72 in
Mounting Hole Dia.
0.56 in
Line Side Stud Size
1/2-20 x 3/4"
Load Side Stud Size
1/2-20 x 3/4"

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 4/0 AWG, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 4/0 AWG, Maximum Current - Copper Conductor 460 A, Maximum Voltage 1,000 V, Mounting Type Surface, Overall Depth 82.6 mm, Overall Length 78.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.