Zoro Homepage

Power Distribution Block, Adder Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB63160

  • Zoro # G9037907


product price: $17.69
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
Adder
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB63160
Zoro #
G9037907
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.93 in
Length
3.08 in
Height
2.81 in
Mounting Hole Dia.
1/4 in
Line Side Stud Size
1/4-28 x .38"
Load Side Stud Size
1/4-28 x .38"

Description

Power Dstribution Block AL MINI 85A AD 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.