Zoro Homepage

Power Distribution Block, 2 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB68312

  • Zoro # G9039228


product price: $542.87
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB68312
Zoro #
G9039228
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.31 in
Height
3.55 in
Length
5.70 in
Mounting Hole Dia.
0.88 in
Load Side Stud Size
1/2-20 x 3/4"
Line Side Stud Size
13/16-16 x 1.06"

Description

Power Dstribution Block CU LG 760A 2P 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.