Zoro Homepage

Power Distribution Block, 1 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB62161

  • Zoro # G9038038


product price: $36.55
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB62161
Zoro #
G9038038
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.08 in
Width
1.05 in
Height
2.81 in
Mounting Hole Dia.
1/4 in
Load Side Stud Size
1/4-28 x .38"
Line Side Stud Size
1/4-28 x .38"

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 24 AWG, For Line Copper Wire Size - Maximum 4 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 85 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 71.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.