Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, Open, 1 Pole, 85 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB63101

  • Zoro # G5258461


product price: $9.69
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
85 A
Maximum Current - Aluminum Conductor
85 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB63101
Zoro #
G5258461
UPC #
782001450069
Country of Origin
Mexico

Dimensions

Depth
2.81 in
Length
3.08 in
Width
1.05 in
For Load Copper Wire Size - Maximum
4 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
2.81 in
For Line Copper Wire Size - Maximum
4 AWG
Overall Width
1.05 in
For Load Aluminum Wire Size - Maximum
4 AWG
Overall Length
3.08 in
For Line Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Maximum
4 AWG
Product Height
2.81 in
Hole Diameter (Secondary)
0.25 in
Hole Diameter (Primary)
0.25 in
Line Side Stud Size
1/4-28 x .38"
Load Side Stud Size
1/4-28 x .38"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
85 A
Maximum Current - Aluminum Conductor
85 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
UL 94 Flammability Rating
V-0
Housing Color
Black
Number of Circuits
1
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class RK1)
60 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class G)
60 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Class L)
100 kA
Torque Rating (Secondary)
#4-#6 35; #8 25; #10-#14 20
Torque Rating (Primary)
#4-#6 35; #8 25; #10-#14 20
Short Circuit Rating (Class RK5)
30 kA
Number of Openings per Pole (Secondary)
1
Short Circuit Rating (Class T)
100 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class J)
100 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 4 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 85 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.