Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerDistributionBlock, 85A, 600V, 1Poles

  • Mfr # CEP-FSPDB85

  • Zoro # G821827821


product price: $23.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP-FSPDB85
Zoro #
G821827821
UPC #
0782001499020
Country of Origin
Mexico

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 4 AWG, Load Connections/Pole 5, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 16 AWG, Maximum Current - Copper Conductor 85 A, Maximum Voltage 600 V, Mounting Type DIN-Rail, Surface, Number of Poles 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.