
Power Distribution Block, 3 Pole, 1,000 V AC/DC, Screw
Mfr # MPDB69133
Zoro # G9038920
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPDB69133
Zoro #
G9038920
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.70 in
Height
3.55 in
Width
7.89 in
Mounting Hole Dia.
0.75 in, 0.44 in
Load Side Stud Size
7/16-20 x .55"
Line Side Stud Size
11/16-16 x .88"
Description
Power Distribution Block
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.