Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 1520A, 1000V, 1Pole
- Mfr # MPDB69521
- Zoro # G923720686
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
For Line Copper Wire Size - Maximum
500 kcmil
Line Side Connection Type
Lug
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Maximum Voltage
1,000 V
Maximum Current - Aluminum Conductor
1,240 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB69521
- Zoro #
- G923720686
- UPC #
- 0782001458744
- Country of Origin
- Mexico
- Line Side Connection Type
- Lug
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Maximum Voltage
- 1,000 V
- Maximum Current - Aluminum Conductor
- 1,240 A
- Secondary Wire Range
- #6-#14, 2/0-#14
- Terminal Material
- Aluminum
- Primary Wire Range
- 500-#4
- Standards
- CSA, RoHS, UL, UL 1953
- UL 94 Flammability Rating
- V-0
- Item
- Power Distribution Block
- Housing Material
- Glass Filled Polycarbonate
- For Conductor Material
- Aluminum, Copper
- Power Distribution Block Design
- Open
- Line Connections/Pole
- 2
- Maximum Current - Copper Conductor
- 1,520 A
- Number of Poles
- 1
- Load Connections/Pole
- 4
- Load Side Connection Type
- Lug
Dimensions
- For Line Copper Wire Size - Maximum
- 500 kcmil
- Overall Depth
- 90.2 mm
- Overall Length
- 144.8 mm
- For Load Copper Wire Size - Maximum
- 14 AWG
- Overall Width
- 134.9 mm
- For Line Aluminum Wire Size - Minimum
- 500 kcmil
- For Line Copper Wire Size - Minimum
- 4 AWG
- Wire Rope Length
- 144.8 mm
- Length
- 144.8 mm
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 1,520 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.