PowerDistributionBlock, 310A, 1000V, 1Poles
- Mfr # MPDB67631
- Zoro # G423720674
product price:Â
$
72.65
/ea
Key Features
For Line Aluminum Wire Size - Minimum
350 kcmil
Maximum Voltage
1,000 V
Number of Poles
1
Standards
CSA, RoHS, UL, UL 1953
Housing Material
Glass Filled Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB67631
- Zoro #
- G423720674
- UPC #
- 0782001452780
- Country of Origin
- Mexico
- Maximum Voltage
- 1,000 V
- Number of Poles
- 1
- Standards
- CSA, RoHS, UL, UL 1953
- Housing Material
- Glass Filled Polycarbonate
- Secondary Wire Range
- #2-#14
- Load Side Connection Type
- Lug
- UL 94 Flammability Rating
- V-0
- For Conductor Material
- Aluminum, Copper
- Maximum Current - Aluminum Conductor
- 250 A
- Power Distribution Block Design
- Open
- Load Connections/Pole
- 8
- Terminal Material
- Aluminum
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Line Side Connection Type
- Lug
- Maximum Current - Copper Conductor
- 310 A
- Item
- Power Distribution Block
- Line Connections/Pole
- 1
- Primary Wire Range
- 350-#6
Dimensions
- For Line Aluminum Wire Size - Minimum
- 350 kcmil
- For Load Copper Wire Size - Minimum
- 14 AWG
- Overall Width
- 47 mm
- For Line Copper Wire Size - Maximum
- 350 kcmil
- For Load Copper Wire Size - Maximum
- 2 AWG
- Overall Depth
- 82.6 mm
- For Line Copper Wire Size - Minimum
- 6 AWG
- Overall Length
- 78.2 mm
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 8, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 82.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.