Shop MERSEN

PowerDistributionBlock, 350A, 1000V, 2Poles

  • Mfr # MPDB66512
  • Zoro # G223720690

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Glass Filled Polycarbonate
Secondary Wire Range
#2-#14
Load Connections/Pole
6
Primary Wire Range
2/0-#14
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB66512
Zoro #
G223720690
UPC #
0782001456818
Country of Origin
Mexico

Dimensions

For Line Copper Wire Size - Maximum
2/0 AWG
Overall Width
90.7 mm
Overall Length
78.2 mm
Overall Depth
82.6 mm
For Load Copper Wire Size - Maximum
14 AWG
For Line Copper Wire Size - Minimum
14 AWG
Wire Rope Length
78.2 mm
Length
78.2 mm

Details

Housing Material
Glass Filled Polycarbonate
Secondary Wire Range
#2-#14
Load Connections/Pole
6
Primary Wire Range
2/0-#14
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
UL 94 Flammability Rating
V-0
Line Connections/Pole
2
Item
Power Distribution Block
Standards
CSA, National Electrical Code, UL, UL 1953, UL508A
Terminal Material
Copper
Line Side Connection Type
Lug
Load Side Connection Type
Lug
For Conductor Material
Copper
Power Distribution Block Design
Open
Maximum Voltage
1,000 V
Number of Poles
2
Maximum Current - Copper Conductor
350 A

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 350 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 2, Overall Depth 82.6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.