Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 400A, 1000V, 1Poles
- Mfr # MPDB66261
- Zoro # G823720670
product price:Â
$
71.15
/ea
Key Features
Primary Wire Range
3/8 16 x 1 1/8
Overall Width
47 mm
Overall Depth
82.6 mm
Line Side Connection Type
Stud
Load Side Stud Size
3/8 16 x 1 1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPDB66261
- Zoro #
- G823720670
- UPC #
- 0782001451462
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 47 mm
- Overall Depth
- 82.6 mm
- Load Side Stud Size
- 3/8 16 x 1 1/8
- Line Side Stud Size
- 3/8 16 x 1 1/8 in
- Overall Length
- 78.2 mm
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Details
- Primary Wire Range
- 3/8 16 x 1 1/8
- Line Side Connection Type
- Stud
- Item
- Power Distribution Block
- UL 94 Flammability Rating
- V-0
- Power Distribution Block Design
- Open
- Maximum Current - Copper Conductor
- 400 A
- Standards
- CSA, RoHS, UL, UL 1953
- Terminal Material
- Copper
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Maximum Voltage
- 1,000 V
- Secondary Wire Range
- 3/8 16 x 1 1/8
- For Conductor Material
- Copper
- Load Side Connection Type
- Stud
- Load Connections/Pole
- 1
- Line Connections/Pole
- 1
- Number of Poles
- 1
- Housing Material
- Glass Filled Polycarbonate
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size 3/8 16 x 1 1/8 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 1, Load Side Stud Size 3/8 16 x 1 1/8, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 400 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.