Shop MERSEN

PowerDistributionBlock, 760A, 1000V, 2Poles

  • Mfr # MPDB69352
  • Zoro # G123720677

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V
For Line Copper Wire Size - Minimum
4 AWG
Power Distribution Block Design
Open
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Overall Depth
90.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB69352
Zoro #
G123720677
UPC #
0782001455651
Country of Origin
Mexico

Dimensions

For Line Copper Wire Size - Minimum
4 AWG
Overall Depth
90.2 mm
Overall Length
144.8 mm
For Load Copper Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Maximum
500 kcmil
For Line Aluminum Wire Size - Minimum
500 kcmil
For Load Aluminum Wire Size - Minimum
2/0 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Width
134.9 mm
Wire Rope Length
144.8 mm
Length
144.8 mm

Details

Maximum Voltage
1,000 V
Power Distribution Block Design
Open
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Line Connections/Pole
2
Load Side Connection Type
Lug
Standards
CSA, RoHS, UL, UL 1953
Maximum Current - Aluminum Conductor
620 A
Line Side Connection Type
Lug
Item
Power Distribution Block
Number of Poles
2
Terminal Material
Aluminum
Housing Material
Glass Filled Polycarbonate
Primary Wire Range
500-#4
UL 94 Flammability Rating
V-0
Load Connections/Pole
8
Secondary Wire Range
2/0-#14

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 8, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 2, Overall Depth 90.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.