Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 840A, 1000V, 1Poles
- Mfr # MPDB69651
- Zoro # G223720676
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
For Line Aluminum Wire Size - Minimum
600 kcmil
Maximum Voltage
1,000 V
UL 94 Flammability Rating
V-0
Standards
CSA, RoHS, UL, UL 1953
For Line Copper Wire Size - Minimum
2 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB69651
- Zoro #
- G223720676
- UPC #
- 0782001453077
- Country of Origin
- Mexico
- Maximum Voltage
- 1,000 V
- UL 94 Flammability Rating
- V-0
- Standards
- CSA, RoHS, UL, UL 1953
- Primary Wire Range
- 600-#2
- Line Connections/Pole
- 2
- Power Distribution Block Design
- Open
- Item
- Power Distribution Block
- Secondary Wire Range
- 600-#2
- Terminal Material
- Aluminum
- Maximum Current - Copper Conductor
- 840 A
- Line Side Connection Type
- Lug
- Housing Material
- Glass Filled Polycarbonate
- Load Side Connection Type
- Lug
- Load Connections/Pole
- 2
- Number of Poles
- 1
- Maximum Current - Aluminum Conductor
- 680 A
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- For Conductor Material
- Aluminum, Copper
Dimensions
- For Line Aluminum Wire Size - Minimum
- 600 kcmil
- For Line Copper Wire Size - Minimum
- 2 AWG
- Overall Length
- 144.8 mm
- Overall Width
- 69.3 mm
- For Line Copper Wire Size - Maximum
- 600 kcmil
- For Load Aluminum Wire Size - Minimum
- 600 kcmil
- For Load Copper Wire Size - Maximum
- 600 kcmil
- For Load Copper Wire Size - Minimum
- 2 AWG
- Overall Depth
- 90.2 mm
- Wire Rope Length
- 144.8 mm
- Length
- 144.8 mm
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 2 AWG, For Load Copper Wire Size - Maximum 600 kcmil, Maximum Current - Copper Conductor 840 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 90.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.