Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in
Mfr # MPDB63132
Zoro # G5364283
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 175 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # MPDB63132
- Zoro # G5364283
- UPC # 782001449414
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 1.98 in |
Depth | 2.81 in |
Length | 3.08 in |
Length (Straight Wireway) | 3.08 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
For Load Copper Wire Size - Maximum | 4 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Copper Wire Size - Maximum | 2/0 AWG |
Overall Depth | 2.81 in |
For Load Aluminum Wire Size - Maximum | 4 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Minimum | 14 AWG |
Overall Width | 1.98 in |
Overall Length | 3.08 in |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
Hex/Screw Size & Type (Primary) | 7/16-20 x .55 |
Hole Diameter (Secondary) | 0.25 in |
Product Length | 3.08 in |
Hex/Screw Size & Type (Secondary) | 1/2-28 x .38 |
Hole Diameter (Primary) | 0.44 in |
Product Height | 2.81 in |
Product Width | 1.98 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 2.81 in, Overall Length 3.08 in, Overall Width 1.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- Mersen Power Distribution Blocks