Mersen
Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC
Mfr # MPDB63193
Zoro # G5258452
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 175 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 2
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- ABB INSTALLATION PRODUCTS Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V (MPDB67002)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- Mersen Power Distribution Blocks