Mersen
Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in
- Zoro #: G5258477
- Mfr #: MPDB63133
Hover or click to zoom Tap to zoom
Key Features
- Number of Poles: 3
- Max. Amps: 175 A
- Primary Connections/Pole: 1
- Primary Wire Range (AWG): 14 to 2/0 AWG
- Secondary Connection/Pole: 4
- Secondary Wire Range (AWG): 14 to 4 AWG
- Power Distribution Block Design: Open
- Voltage Rating: 600V AC/DC
$57.07
23% off
$43.89
Subtotal: $43.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC MPDB67511
- MERSEN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V MPDB67002
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V MPDB69112
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V MPDB67663
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V MPDB69081
- MERSEN Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC MPDB67512
- MERSEN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V MPDB67662
- MERSEN PDB End Barrier, Fuse Block Design Molded U09311
- SQUARE D Pwr Dist Block, 760A, 1P, 1P Primary, 600V 9080LBA165212
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 1P Secondary, 600V 16303-2
- SEA-DOG Sea-Dog 426626-1 Bakelite Terminal Block - 6 Terminals 426626-1
- Mersen Power Distribution Blocks