Zoro Homepage

Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads

  • Mfr # MPDBC692W

  • Zoro # G9039219


product price: $21.99
/ea

Key Features

Voltage Rating
1000V AC/DC
Number of Poles
0
Connector Type
Wire Leads
Height
0.08 in
Mounting Style
Snap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDBC692W
Zoro #
G9039219
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.08 in
Width
5.46 in
Length
5.7 in

Details

Item
Doublewide Cover
Voltage Rating
1000V AC/DC
Number of Poles
0
Connector Type
Wire Leads
Mounting Style
Snap-On
Series
MPDB
Fuse UL Class
UL1953 Open-style
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Max. Operating Temp.
80 deg C
Short Circuit Rating (Standalone)
10 kA
APPROVALS & STANDARDS
UL Listed to subject 1953, File E352417 unless noted otherwise; CSA Certified Class 6228 01
Short Description
MPDB UL1953 LARGE DW 1-pole Cover
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Max. Voltage
1000V AC/DC

Description

SAFETY COVER DOUBLE MPDB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.