Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shield, 1500V DC Volt Rating, 1 Poles, gPV Fuse Fuse Type

  • Mfr # US15M1HEL

  • Zoro # G9041991


product price: $54.27
/ea

Key Features

Voltage Rating
1500V DC
Number of Poles
1
Fits Fuse Type
gPV Fuse
Body Material
Polymer
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US15M1HEL
Zoro #
G9041991
UPC #
-
Country of Origin
China

Dimensions

Width
0.88 in
For Fuse Size
85 mm L x 10 mm dia
Length
5.62 in
Height
2.73 in

Details

Item
Safety Shield
Voltage Rating
1500V DC
Number of Poles
1
Fits Fuse Type
gPV Fuse
Body Material
Polymer
Mounting Style
DIN-Rail
Min Interrupting Rating (MBC)
50 kA
Short Circuit Current Rating (SCCR)
50 DC kA
Installation Mounting
DIN Rail
Indication System Type
LED
Short Description
US15M1HEL UltraSafeTM Fuse Holders for PV
Max. Amps
32A
Visual Indication
Indicating
Max. Voltage
1500V DC

Description

ULTRASAFE PV 10X85

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.