
Automotive Fuse, A50P Series, 100A, 450V DC
Mfr # A50P100-4
Zoro # G9040558
product price:Â $102.97
/ea
Free Shipping & Returns
Key Features
Series
A50P
Speed
Very Fast Acting
DC Voltage Rating
450V DC
AC Voltage Rating
500V AC
Interrupt Rating
35kA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A50P100-4
Zoro #
G9040558
UPC #
782001946067
Country of Origin
Mexico
Dimensions
Length
3.63 in
Details
Item
Automotive Fuse
Series
A50P
Speed
Very Fast Acting
Amps
100A
DC Voltage Rating
450V DC
AC Voltage Rating
500V AC
Interrupt Rating
35kA
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Mersen
APPROVALS & STANDARDS
UL Recognized Component UL File 60314; AC: UL Guide No. JFHR2 (10-800A); DC: UL Guide No.JFHR2 (35-800A)
Connection/Terminal Material
Tin-Plated Brass
AC Max I.R./Breaking Capacity: I1
35 kA
APPLICATIONS
Protection of DC drives, UPS and other equipment of 500 volts or less
Mounting
Bolted
Body/Insulating Material
GMG
Connection/Terminal Type
Blade
Description
SC FUSE 500V 100A P BLADE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.