Zoro Homepage

Semiconductor Fuse, 100A, Fast-Acting, 300V AC, Bolt-On

  • Mfr # A30QS100-4

  • Zoro # G3547564


product price: $57.94
/ea

Key Features

Series
A30QS
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS100-4
Zoro #
G3547564
UPC #
782001280741
Country of Origin
Mexico

Dimensions

Diameter
1.22 in
Length
3.13 in
Overall Length
3 1/8 in
Overall Diameter
1 1/4 in

Details

Item
Semiconductor Fuse
Series
A30QS
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 300V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Indicating / Nonindicating
Nonindicating
Fuse Speed
High Speed
Rejection / Nonrejection
Nonrejection
Connection Material
Tin-Plated Brass
Mounting
Bolted
AC Max I.R./Breaking Capacity: I1
63 kA
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (35-4500A)
APPLICATIONS
Protection of 300V (or less) heavy duty rectifiers and similar heavy duty power supplies
Connection/Terminal Material
Tin-Plated Brass
Ampere Rating
100 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
100 A

Description

Semiconductor Fuse, 100 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-1/8 in L x 1-1/4 in dia, Length 3 1/8 in, Diameter 1 1/4 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.