Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 100A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # A60X100-4

  • Zoro # G3554494


product price: $62.35
/ea

Key Features

Series
A60X
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60X100-4
Zoro #
G3554494
UPC #
782001943301
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
4.41 in
Length (Straight Wireway)
4 7/16 in
Overall Diameter
1 in
Overall Length
4 7/16 in

Details

Item
Semiconductor Fuse
Series
A60X
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KBC, KLC, L60S
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Element
Single
Connection Material
Tin-Plated Brass
Mounting
Bolted
Short Description
Semiconductor Fuse Amp-Trap® 600V 100A aR High Speed A60X Type 4
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL recognized component UL file E60314; AC: UL guide no. JFHR2 (35-800A)
AC Max I.R./Breaking Capacity: I1
200 kA
Fuse Speed
Fast Acting
Connection/Terminal Material
Tin-Plated Brass
Interrupt Rating - AC
200 kA
Current
100 A

Description

Semiconductor Fuse, 100 A, 600 V AC, Not Applicable, A60X Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 4-7/16 in L x 1 in dia, Length 4 7/16 in, Diameter 1 in, Equivalent Brand and Series Bussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X, Equivalent Series A60X, KAC, KBC, KLC, L60S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.