Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 10A, Fast-Acting, 570V AC, Cylindrical

  • Mfr # DCT10-2

  • Zoro # G3525681


product price: $17.27
/ea

Key Features

Series
DCT
Speed
Fast-Acting
AC Voltage Rating
570V AC
DC Voltage Rating
1,000V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT10-2
Zoro #
G3525681
UPC #
782001352455
Country of Origin
Mexico

Dimensions

Diameter
0.406 in
Length
1-1/2 in
Length (Straight Wireway)
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Item
Semiconductor Fuse
Series
DCT
Amps
10A
Speed
Fast-Acting
AC Voltage Rating
570V AC
DC Voltage Rating
1,000V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 750V AC, 50kA at 1000V DC
Body Material
GMG
Equivalent Brand and Series
Bussmann PV-F, Littelfuse SPF, Mersen DCT
Equivalent Series
DCT, PV-F, SPF
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Mounting
Clip
Standards
CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Element
Single
Connection Material
Tin-Plated Copper
Weight
0.012 lb
Fuse Speed
Fast Acting
Frequency
50/60 Hz
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Short Description
Fuse DCT - Midget - Fast-Acting 750VAC 1000VDC 10A Ferrule
AC Max I.R./Breaking Capacity: I1
100 kA
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL Recognized component File E60314
Interrupt Rating - DC
50 kA
Current
10 A
Interrupt Rating - AC
100 kA

Description

Solar Fuse, 10 A, 570 V AC, 1 kV DC, Class Not Applicable, DCT Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 750V AC, 50kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen DCT, Equivalent Series DCT, PV-F, SPF, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, File E60314, Guide JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.