Zoro Homepage
This item is Discontinued.
Mersen Semiconductor Fuse, 150A, 1000V A100P150-4

Semiconductor Fuse, 150A, 1000V (Discontinued)

  • Mfr # A100P150-4
  • Zoro # G0592576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100P150-4
Zoro #
G0592576
UPC #
-
Country of Origin
Unknown

Details

Amps
150A
Item
Semiconductor Fuse
Fuse Voltage Rating
1000V
Fuse Amps
150A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.