Zoro Homepage

Semiconductor Fuse, 15A, Fast-Acting, 1200V AC, Cylindrical

  • Mfr # A120X15-1

  • Zoro # G3228760


product price: $132.62
/ea
Sold in multiples of 10 for $1,326.20
Free Shipping & Returns

Key Features

Series
A120X
Speed
Fast-Acting
AC Voltage Rating
1200V AC
DC Voltage Rating
1000V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A120X15-1
Zoro #
G3228760
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.81 in
Length
4.63 in
Overall Diameter
13/16 in
Overall Length
4 5/8 in

Description

Semiconductor Fuse, 15 A, 1,200 V AC, 1,000 V DC, A120X Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 1000V DC, 100kA at 1200V AC, Fuse Size 4-5/8 in L x 13/16 in dia, Length 4 5/8 in, Diameter 13/16 in, Equivalent Brand and Series MERSEN A120X, Equivalent Series A120X, Body Material Glass, Single Element, Standards UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.