Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 200A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70Q200-4

  • Zoro # G3526546


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Series
A70Q
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70Q200-4
Zoro #
G3526546
UPC #
782001140984
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
5.09 in
Length (Straight Wireway)
5 1/16 in
Overall Length
5 1/16 in
Overall Diameter
1 1/2 in

Details

Item
Semiconductor Fuse
Series
A70Q
Amps
200A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 650V DC, 100kA at 700V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWP, Mersen A70Q
Equivalent Series
A70Q, FWP
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Connection Material
Tin-Plated Copper
Element
Single
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Mounting
Bolted
AC Max I.R./Breaking Capacity: I1
100 kA
Short Description
Semiconductor Fuse Amp-Trap® 700V 200A aR High Speed A70Q
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: guide no. JFHR2; DC: tested to UL standard 198L parameters (35-600A)
Current
200 A
Interrupt Rating - AC
100 kA
Interrupt Rating - DC
100 kA

Description

Semiconductor Fuse, 200 A, 700 V AC, 650 V DC, A70Q Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 650V DC, 100kA at 700V AC, Fuse Size 5-1/16 in L x 1-1/2 in dia, Length 5 1/16 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWP, Mersen A70Q, Equivalent Series A70Q, FWP, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.