Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 20A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # A60Q20-2

  • Zoro # G3533844


product price: $16.15
/ea

Key Features

Series
A60Q
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60Q20-2
Zoro #
G3533844
UPC #
782001948962
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in
Length (Straight Wireway)
1 1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Item
Semiconductor Fuse
Series
A60Q
Amps
20A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWC, Mersen A60Q
Equivalent Series
A60Q, FWC
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Mounting
Clip
Element
Single
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Connection Material
Tin-Plated Copper
Fuse Speed
Fast Acting
Short Description
Semiconductor Fuse Amp-Trap® 600V 20A aR High Speed A60Q
AC Max I.R./Breaking Capacity: I1
63 kA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Frequency
50/60 Hz
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL Recognized component; AC: UL guide JFHR2 File E60314; DC: UL file E60314
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA
Current
20 A

Description

Semiconductor Fuse, 20 A, 600 V AC, 600 V DC, A60Q Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FWC, Mersen A60Q, Equivalent Series A60Q, FWC, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.