Zoro Homepage

Semiconductor Fuse, 25A, Fast-Acting, 300V AC, Cylindrical

  • Mfr # P230013

  • Zoro # G3228961


product price: $17.99
/ea

Key Features

Series
A30QS
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P230013
Zoro #
G3228961
UPC #
-
Country of Origin
Tunisia

Dimensions

Diameter
9/16 in
Length
2 in
Overall Diameter
9/16 in
Overall Length
2 in

Details

Item
Semiconductor Fuse
Series
A30QS
Amps
25A
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 300V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Standards
UL Recognized Component, UL file E60314
Element
Single
Rejection / Nonrejection
Nonrejection
Mounting
Clip Bolted
Connection Material
Tin-Plated Brass, Silver-Plated Copper, Silver-Plated Brass
Current
25 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 25 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards UL Recognized Component, UL file E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.