Zoro Homepage

Semiconductor Fuse, 300A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70QS300-4IL

  • Zoro # G3556183


product price: $174.05
/ea
Free Shipping & Returns

Key Features

Series
A70QS
Amps
300A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS300-4IL
Zoro #
G3556183
UPC #
782001302054
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
5.09 in
Length (Straight Wireway)
5 1/16 in
Overall Diameter
1 1/2 in
Overall Length
5 1/16 in

Description

Semiconductor Fuse, 300 A, 700 V AC, 700 V DC, A70QS Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 700V DC, 200kA at 700V AC, Fuse Size 5-1/16 in L x 1-1/2 in dia, Length 5 1/16 in, Diameter 1 1/2 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.