Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 35A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70QS35-4

  • Zoro # G3549892


product price: $53.38
/ea
Sold in multiples of 5 for $266.90

Key Features

Series
A70QS
Amps
35A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS35-4
Zoro #
G3549892
UPC #
782001948603
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
4.38 in
Overall Length
4 3/8 in
Overall Diameter
1 in

Details

Item
Semiconductor Fuse
Series
A70QS
Amps
35A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 700V DC, 200kA at 700V AC
Body Material
GMG
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Mounting
Bolted
Connection Material
Tin-Plated Brass
AC Max I.R./Breaking Capacity: I1
50 kA
APPLICATIONS
Protection of 700V or less motor drives, UPS, inverters, etc.
APPROVALS & STANDARDS
UL recognized component, AC/DC UL file E60314; AC: guide no. JFHR2; DC: tested to UL standard 198L parameters (35-800A); CSA certified File LR 12636
Ampere Rating
35 A
Connection/Terminal Material
Tin-Plated Brass
Current
35 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 35 A, 700 V AC, 700 V DC, A70QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 700V DC, 200kA at 700V AC, Fuse Size 4-3/8 in L x 1 in dia, Length 4 3/8 in, Diameter 1 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.