Zoro Homepage

Semiconductor Fuse, 400A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # A60X400-4

  • Zoro # G3532645


product price: $127.40
/ea
Free Shipping & Returns

Key Features

Series
A60X
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60X400-4
Zoro #
G3532645
UPC #
782001943325
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
5.13 in
Length (Straight Wireway)
5 1/8 in
Overall Length
5 1/8 in
Overall Diameter
1 1/2 in

Description

Semiconductor Fuse, 400 A, 600 V AC, Not Rated, A60X Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 5-1/8 in L x 1-1/2 in dia, Length 5 1/8 in, Diameter 1 1/2 in, Equivalent Brand and Series MERSEN A60X, Equivalent Series A60X, Body Material Glass, Single Element, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.