Zoro Homepage

CAD Viewer & Download Files

Semiconductor Fuse, 40A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # A60Q40-2

  • Zoro # G3533546

CAD Available

product price: $16.99
/ea

Key Features

CAD Drawing
Series
A60Q
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60Q40-2
Zoro #
G3533546
UPC #
782001142476
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in
Length (Straight Wireway)
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Item
Semiconductor Fuse
Series
A60Q
Amps
40A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWC, Mersen A60Q
Equivalent Series
A60Q, FWC
Fits Fuse Block Style
Non-Rejection
Mounting
Clip
Connection Material
Tin-Plated Copper
Element
Single
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Current
40 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 40 A, 600 V AC, 600 V DC, A60Q Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FWC, Mersen A60Q, Equivalent Series A60Q, FWC, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.