Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 40A, Fast-Acting, 690V AC, Cylindrical

  • Mfr # A70QS40-22F

  • Zoro # G3228885


product price: $80.42
/ea
Sold in multiples of 10 for $804.20
Free Shipping & Returns

Key Features

Series
A70QS-22F
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS40-22F
Zoro #
G3228885
UPC #
-
Country of Origin
Tunisia

Dimensions

Diameter
55/64 in
Length
2-1/4 in
Overall Length
2 1/4 in
Overall Diameter
7/8 in

Details

Item
Semiconductor Fuse
Series
A70QS-22F
Amps
40A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 700V DC, 200kA at 690V AC
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Element
Single
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Standards
UL Recognized Component File E76491, CSA Certified, CSA Certified
Mounting
Clip
Current
40 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 40 A, 690 V AC, 700 V DC, A70QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 700V DC, 200kA at 690V AC, Fuse Size 2-1/4 in L x 55/64 in dia, Length 2 1/4 in, Diameter 7/8 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Ceramic, Single Element, Standards UL Recognized Component File E76491, CSA Certified, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.