Zoro Homepage

Semiconductor Fuse, 450A, Fast-Acting, 500V AC, Bolt-On

  • Mfr # A50QS450-4

  • Zoro # G3530362


product price: $122.80
/ea
Sold in multiples of 4 for $491.20
Free Shipping & Returns

Key Features

Series
A50QS
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50QS450-4
Zoro #
G3530362
UPC #
782001947828
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
4.47 in
Overall Length
4 1/2 in
Overall Diameter
2 in

Description

Semiconductor Fuse, 450 A, 500 V AC, 500 V DC, A50P Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 500V AC, 87kA at 500V DC, Fuse Size 4-1/2 in L x 2 in dia, Length 4 1/2 in, Diameter 2 in, Equivalent Brand and Series A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P, Equivalent Series A50P, A50QS, FWH, L50S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.