Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 50A, Fast-Acting, 300V AC, Bolt-On

  • Mfr # A30QS50-4L

  • Zoro # G3553742


product price: $64.75
/ea

Key Features

Series
A30QS-L
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS50-4L
Zoro #
G3553742
UPC #
782001141141
Country of Origin
Mexico

Dimensions

Diameter
13/16 in
Length
3-3/16 in
Length (Straight Wireway)
3 3/16 in
Overall Length
3 3/16 in
Overall Diameter
13/16 in

Details

Item
Semiconductor Fuse
Series
A30QS-L
Amps
50A
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 300V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Connection Material
Tin-Plated Brass, Silver-Plated Copper, Silver-Plated Brass
Mounting
Clip Bolted
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Current
50 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Link Type
aM

Description

Semiconductor Fuse, 50 A, 300 V AC, 300 V DC, A30QS Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.