Zoro Homepage

Semiconductor Fuse, 50A, Fast-Acting, 690V AC, Cylindrical

  • Mfr # A70QS50-14F

  • Zoro # G3228821


product price: $89.15
/ea
Sold in multiples of 10 for $891.50
Free Shipping & Returns

Key Features

Series
A70QS-14F
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS50-14F
Zoro #
G3228821
UPC #
-
Country of Origin
Tunisia

Dimensions

Diameter
35/64 in
Length
2 in
Overall Diameter
9/16 in
Overall Length
2 in

Description

Semiconductor Fuse, 50 A, 690 V AC, 700 V DC, A70QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 700V DC, 200kA at 690V AC, Fuse Size 2 in L x 35/64 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Ceramic, Single Element, Standards UL Recognized Component File E76491, CSA Certified, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.