Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 600A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # A15QS600-4

  • Zoro # G3517333


product price: $95.92
/ea
Free Shipping & Returns

Key Features

Series
A15QS
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15QS600-4
Zoro #
G3517333
UPC #
782001288150
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
1.88 in
Overall Diameter
1 1/2 in
Overall Length
3 1/2 in

Details

Item
Semiconductor Fuse
Series
A15QS
Amps
600A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 50kA at 150V DC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
Standards
UL Recognized Component, IEC 60269-4 certified, CSA 012636 0 000, CCC approved
Rejection / Nonrejection
Nonrejection
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Indicating / Nonindicating
Nonindicating
Mounting
Bolted
Connection Material
Tin-Plated Brass
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Brass
APPLICATIONS
Protection of heavy duty devices such as electrochemical rectifiers
Ampere Rating
600 A
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A)
Interrupt Rating - DC
50 kA
Current
600 A
Interrupt Rating - AC
100 kA

Description

Semiconductor Fuse, 600 A, 150 V AC, 150 V DC, A15QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 150V AC, 50kA at 150V DC, Fuse Size 3-1/2 in L x 1-1/2 in dia, Length 3 1/2 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Fiberglass, Single Element, Standards UL Recognized Component, IEC 60269-4 certified, CSA 012636 0 000, CCC approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.