Zoro Homepage

Semiconductor Fuse, A70QS-14F Series, 6A, Fast-Acting, 690V AC, Ferrule

  • Mfr # A70QS6-14F

  • Zoro # G9036227


product price: $42.18
/ea

Key Features

Series
A70QS-14F
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS6-14F
Zoro #
G9036227
UPC #
00782001358792
Country of Origin
Tunisia

Dimensions

Diameter
14 mm
Length
51 mm

Details

Item
Semiconductor Fuse
Series
A70QS-14F
Amps
6A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Ferrule
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 690V AC, 100kA at 700V DC
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection

Description

Semiconductor Fuse 6A 700V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.