Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 75A, Fast-Acting, 500V AC, Bolt-On

  • Mfr # A50QS75-4Y

  • Zoro # G3524482


product price: $67.28
/ea

Key Features

Series
A50QS-Y
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50QS75-4Y
Zoro #
G3524482
UPC #
782001140052
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
3.63 in
Length (Straight Wireway)
3 5/8 in
Overall Length
3 5/8 in
Overall Diameter
1 in

Details

Item
Semiconductor Fuse
Series
A50QS-Y
Amps
75A
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 500V AC, 87kA at 500V DC
Body Material
GMG
Equivalent Brand and Series
A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Equivalent Series
A50P, A50QS, FWH, L50S
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Element
Single
Mounting
Bolted
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Connection Material
Tin-Plated Brass
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Short Description
Semiconductor Fuse Amp-Trap® 500V 75A aR High Speed A50QS Type 4Y
Fuse Speed
Fast Acting
APPROVALS & STANDARDS
UL recognized component UL File 60314; AC: UL guide no. JFHR2; DC Tested to UL standard 198L parameters (70-1200A); CSA Certified LR12636
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Material
Tin-Plated Brass
Current
75 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
87 kA

Description

Semiconductor Fuse, 75 A, 500 V AC, 500 V DC, A50P Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 500V AC, 87kA at 500V DC, Fuse Size 3-5/8 in L x 1 in dia, Length 3 5/8 in, Diameter 1 in, Equivalent Brand and Series A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P, Equivalent Series A50P, A50QS, FWH, L50S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.