Zoro Homepage

Semiconductor Fuse, 80A, Fast-Acting, 300V AC, Bolt-On

  • Mfr # A30QS80-4

  • Zoro # G3544992


product price: $57.94
/ea

Key Features

Series
A30QS
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS80-4
Zoro #
G3544992
UPC #
782001280727
Country of Origin
Mexico

Dimensions

Diameter
1.22 in
Length
3.13 in
Overall Length
3 1/8 in
Overall Diameter
1 1/4 in

Description

Semiconductor Fuse, 80 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-1/8 in L x 1-1/4 in dia, Length 3 1/8 in, Diameter 1 1/4 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.