Zoro Homepage

Semiconductor Fuse, 80A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70QS80-4

  • Zoro # G3519643


product price: $70.01
/ea

Key Features

Series
A70QS
Amps
80A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS80-4
Zoro #
G3519643
UPC #
782001948658
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
4.38 in
Length (Straight Wireway)
4 3/8 in
Overall Diameter
1 in
Overall Length
4 3/8 in

Details

Item
Semiconductor Fuse
Series
A70QS
Amps
80A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 700V DC, 200kA at 700V AC
Body Material
GMG
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Element
Single
Connection Material
Tin-Plated Brass
Mounting
Bolted
Short Description
Semiconductor Fuse Amp-Trap® 700V 80A aR High Speed A70QS
APPROVALS & STANDARDS
UL recognized component, AC/DC UL file E60314; AC: guide no. JFHR2; DC: tested to UL standard 198L parameters (35-800A); CSA certified File LR 12636
Connection/Terminal Material
Tin-Plated Brass
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
AC Max I.R./Breaking Capacity: I1
50 kA
Interrupt Rating - AC
200 kA
Current
80 A
Interrupt Rating - DC
100 kA

Description

Semiconductor Fuse, 80 A, 700 V AC, 700 V DC, A70QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 700V DC, 200kA at 700V AC, Fuse Size 4-3/8 in L x 1 in dia, Length 4 3/8 in, Diameter 1 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.