Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, A070 Series, 1000A, Fast-Acting, 700V AC, Square

  • Mfr # S300212

  • Zoro # G3228718


product price: $427.57
/ea
Sold in multiples of 5 for $2,137.85
Free Shipping & Returns

Key Features

Series
A070
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
Not Rated
Body Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300212
Zoro #
G3228718
UPC #
-
Country of Origin
China

Dimensions

Diameter
2-15/16 in
Length
6 in
Width
2-15/16 in
Overall Width
2 15/16 in
Overall Length
6 in
Overall Depth
2 15/16 in

Details

Item
Semiconductor Fuse
Series
A070
Amps
1000A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
Not Rated
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
200kA at 700V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWP, Littelfuse L70S, Mersen A070
Equivalent Series
A070, FWP, L70S
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized Component, IEC 60269-4 certified, CSA 012636 0 000, CCC approved
Element
Single
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Indicating
Fuse Speed
Fast Acting
Mounting
Bolted
Connection Material
Silver-Plated Copper
Current
1 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 1,000 A, 700 V AC, Not Applicable, A070 Series, Indicating, Fast-Acting, Body Style Square, Non-Rejection, Interrupt Rating 200kA at 700V AC, Fuse Size 6 in L x 2-15/16 in W x 2-15/16 in D, Length 6 in, Width 2-15/16 in, Depth 2-15/16 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann FWP, Littelfuse L70S, Mersen A070, Equivalent Series A070, FWP, L70S, Body Material Ceramic, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.