Zoro Homepage

Semiconductor Fuse, A120X Series, 20A, Fast-Acting, 1200V AC, Ferrule

  • Mfr # A120X20-1

  • Zoro # G9036382


product price: $132.62
/ea
Free Shipping & Returns

Key Features

Series
A120X
Speed
Fast-Acting
AC Voltage Rating
1200V AC
DC Voltage Rating
1000V DC
Body Style
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A120X20-1
Zoro #
G9036382
UPC #
00782001944636
Country of Origin
Mexico

Dimensions

Diameter
0.81 in
Length
4.63 in

Details

Item
Semiconductor Fuse
Series
A120X
Amps
20A
Speed
Fast-Acting
AC Voltage Rating
1200V AC
DC Voltage Rating
1000V DC
Body Style
Ferrule
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Body Material
GMG
Equivalent Brand and Series
Bussmann FWS
Equivalent Series
FWS
Fits Fuse Block Style
Non-Rejection
Fuse Speed
High Speed
Mounting
Clip
Connection Material
Tin-Plated Copper
Ampere Rating
20 A
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Copper
APPLICATIONS
Protection of traction drive auxiliary circuits, etc.
APPROVALS & STANDARDS
UL recognized component File E 60314

Description

Form Fuse 94463 101

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.